Tube Tygon E-3603

  • ERIKS:12629342
  • Manufacturer:7613288025936
Image 1
Save to list

€4.97/ meterexcl. VAT

€6.01incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
4 mm
Wall thickness
1.55 mm
Minimum bending radius
12.7 mm