Tube Tygon E-3603

  • ERIKS:12629340
  • Manufacturer:7613288025943
Image 1
Save to list

€4.29/ meterexcl. VAT

€5.19incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
3.2 mm
Wall thickness
1.6 mm
Minimum bending radius
9.5 mm