
€4.78/ meterexcl. VAT
€5.78incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TYGON S3 B44-3 |
Hose material | PVC |
Internal diameter | 2.4 mm |
Wall thickness | 1.6 mm |
Outer diameter | 5.6 mm |
Maximum operating pressure at 20 °C | 5.1 bar |
Temperature range | from -36 to 74 °C |
Roller length | 15 m |
Colour | Transparent |
Minimum bending radius | 64 mm |
Hardness | 66 |