Transition flange PP with steel core PN10 DN15 20mm

  • ERIKS:10042792
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Flange type
Push-on flange
Pressure rating flange
PN10
Material
PP with steel core
Nominal inner diameter
DN15
External tube diameter of connection
20 mm
Inner diameter of push-on flange
20 mm