Traffic mirror film type 1 Uni-Sig 80100

  • ERIKS:12639297
  • Manufacturer:4053569073783
Image 1
Image 2
Image 1
Image 2
Standard traffic mirror

•    Optimal view – on the road and company premises
the red/white reflective tape reduces the risk of accidents especially in bad weather and darkness.
Wind load tested to wind force 12.
For use in road traffic, industrial areas, underground car parks, shopping centres and private driveways.
•    Scope of delivery
bracket with 2 fixed points for fastening on wall or pipe posts (Ø 50-85 mm).


* Recommended guide values

Save to list

€804.47/ pieceexcl. VAT

€973.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
1000 mm
Height
800 mm
Sight distance
22–27 m
Weight
21 kg
Shape
Rectangle