Toothed lock washer Open internal toothing DIN 6797 M6 Stainless steel A2

  • ERIKS:23730079
  • Manufacturer:4043377145840
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6797J
Series
DIN 6797J
Suitable for bolt size metric (M..)
6
Inner Diameter
6.4 mm
Outer Diameter
11 mm
Thickness
0.7 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
DIN standard
6797J
Model
Open internal toothing
Type
Toothed lock washer