
€0.01/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 5000Min. order: 5000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6797J |
Series | DIN 6797J |
Suitable for bolt size metric (M..) | 3 |
Inner Diameter | 3.2 mm |
Outer Diameter | 6 mm |
Thickness | 0.4 mm |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 6797J |
Model | Open internal toothing |
Type | Toothed lock washer |