Toothed lock washer Open internal toothing DIN 6797 M24 Spring steel Electrolytic zinc plated

  • ERIKS:11787290
  • Manufacturer:4043952476253
Image 1
Save to list

€0.58/ pieceexcl. VAT

€0.71incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6797J
Series
DIN 6797J
Suitable for bolt size metric (M..)
24
Inner Diameter
25 mm
Outer Diameter
38 mm
Thickness
1.5 mm
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
6797J
Model
Open internal toothing
Type
Toothed lock washer