Toothed lock washer Open external toothing DIN 6797 M6 Spring steel Electrolytic zinc plated

  • ERIKS:23692063
  • Manufacturer:4043952475928
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 2000Min. order: 2000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6797A
Series
DIN 6797A
Suitable for bolt size metric (M..)
6
Inner Diameter
6.4 mm
Outer Diameter
11 mm
Thickness
0.7 mm
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
6797A
Model
Open external toothing
Type
Toothed lock washer