
€0.33/ pieceexcl. VAT
€0.40incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6797A |
Series | DIN 6797A |
Suitable for bolt size metric (M..) | 20 |
Inner Diameter | 21 mm |
Outer Diameter | 33 mm |
Thickness | 1.4 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 6797A |
Model | Open external toothing |
Type | Toothed lock washer |