
€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6797A |
Series | DIN 6797A |
Suitable for bolt size metric (M..) | 10 |
Inner Diameter | 10.5 mm |
Outer Diameter | 18 mm |
Thickness | 0.9 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 6797A |
Model | Open external toothing |
Type | Toothed lock washer |