
€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 1000Min. order: 1000
200 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6798A |
Series | DIN 6798A |
Suitable for bolt size metric (M..) | 8 |
Inner Diameter | 8.4 mm |
Outer Diameter | 15 mm |
Thickness | 0.8 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 6798A |
Model | Closed external toothing |
Type | Toothed lock washer |