
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6798A |
Series | DIN 6798A |
Suitable for bolt size metric (M..) | 8 |
Inner Diameter | 8.4 mm |
Outer Diameter | 15 mm |
Thickness | 0.8 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 6798A |
Model | Closed external toothing |
Type | Toothed lock washer |