Toothed lock washer Closed external toothing DIN 6798 M5 Stainless steel A2

  • ERIKS:12488947
  • Manufacturer:4043377146052
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6798A
Series
DIN 6798A
Suitable for bolt size metric (M..)
5
Inner Diameter
5.3 mm
Outer Diameter
10 mm
Thickness
0.6 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
DIN standard
6798A
Model
Closed external toothing
Type
Toothed lock washer