Toothed lock washer Closed external toothing DIN 6798 M5 Spring steel Electrolytic zinc plated

  • ERIKS:23680032
  • Manufacturer:8714723536761
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6798A
Series
DIN 6798A
Suitable for bolt size metric (M..)
5
Inner Diameter
5.1 mm
Outer Diameter
9 mm
Thickness
0.5 mm
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
6798A
Model
Closed external toothing
Type
Toothed lock washer