
€0.02/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 3000Min. order: 3000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6798A |
Series | DIN 6798A |
Suitable for bolt size metric (M..) | 5 |
Inner Diameter | 5.3 mm |
Outer Diameter | 10 mm |
Thickness | 0.6 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 6798A |
Model | Closed external toothing |
Type | Toothed lock washer |