Toothed lock washer Closed external toothing DIN 6798 M4 Spring steel

  • ERIKS:11787350
  • Manufacturer:4043952476840
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 5000Min. order: 5000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6798A
Series
DIN 6798A
Suitable for bolt size metric (M..)
4
Inner Diameter
4.3 mm
Outer Diameter
8 mm
Thickness
0.5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
6798A
Model
Closed external toothing
Type
Toothed lock washer