
€0.46/ pieceexcl. VAT
€0.56incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6798A |
Series | DIN 6798A |
Suitable for bolt size metric (M..) | 24 |
Inner Diameter | 25 mm |
Outer Diameter | 38 mm |
Thickness | 1.5 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 6798A |
Model | Closed external toothing |
Type | Toothed lock washer |