Tool module 163-513/122 socket spanner

  • ERIKS:14598185
  • Manufacturer:4000896214990
Image 1
Tool module socket spanner 1/4", 3/8" and 1/2", 122-piece, module 3/3

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 342 mm
2/3 module = 344 x 342 mm
3/3 module = 519 x 342 mm
3/3+ module = 519 x 392 mm

Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.



Socket spanner set 1/4", 3/8" and 1/2", 122-piece
1 lever reversible ratchet 1/4"
9 hexagon socket spanner sockets 1/4" 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
5 socket spanner sockets 1/4" TORX® E 5; 6; 7; 8; 10
2 extensions 1/4" 55; 147 mm
1 universal joint 1/4"
1 bit holder 1/4"
1 bit adapter 1/4
1 lever reversible ratchet 3/8"
12 hexagon socket spanner sockets 3/8" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
3 extensions 3/8" 74; 150; 254 mm
1 universal joint 3/8"
1 reducer 3/8" to 1/4"
1 lever reversible ratchet 1/2"
20 hexagon socket spanner set 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32 mm
6 socket spanner sockets 1/2" TORX® E 10; 12; 14; 16; 18; 20
2 extensions 1/2" 123; 248 mm
1 T-handle with sliding block
1 universal joint 1/2"
1 reducer 1/2" to 3/8"
1 reducer 3/4" to 1/2"
1 bit set, 51-piece

Save to list

€1,476.71/ pieceexcl. VAT

€1,786.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150