
€107.09/ pieceexcl. VAT
€129.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Number of teeth | 112 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |