Threaded sock.PVC PN16 3.25.049 40x3/4”F

  • ERIKS:12997967
Image 1
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

49 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
3.25
Material
PVC-U
External tube diameter of connection
40 mm
Nominal inner diameter 2
3/4"
Connection
Glued sleeve
Connection 2
Internal thread (BSPP)
Pressure rating
PN16