



€39.59/ pieceexcl. VAT
€47.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Steel |
Nominal inner diameter | DN65 |
Thread connection | 2.1/2" |
Connection | Internal thread (BSPP) |