



€40.04/ pieceexcl. VAT
€48.45incl. VAT
12 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Steel |
Nominal inner diameter | DN100 |
Thread connection | 4" |
Connection | Internal thread (BSPP) |