Thread seal ring FPM 88x77x3 3"

  • ERIKS:13357272
Image 1
Save to list

€14.98/ pieceexcl. VAT

€18.13incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Black
Connection termination size
3
Temperature range
from -30 to 200 °C