Thread seal ring FPM 42x33x2 1.1/4"

  • ERIKS:13543882
Image 1
Save to list

€3.74/ pieceexcl. VAT

€4.53incl. VAT

23 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Black
Connection termination size
1.1/4"
Temperature range
from -30 to 200 °C