
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Maximum medium temperature (continuous) | 93 °C |
Minimum medium temperature (continuous) | -40 °C |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane, pricked, resistant to abrasion, ozone and weather resistant |
Inlay material | Double textile braid |
Outside wall colour | Black |
Weight | 0.276 kg/m |
Performance | According to EN 855 R7. Tested to 150,000 impulse cycles. |
EN standard | EN 855 R7 |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949.1 |