Test blind spade P265-GH 900 10" 55

  • ERIKS:12981284
Image 1
Image 2
Image 1
Image 2
Test blind spades are thicker spades which are provided with a ‘filling opening’, so parts of a piping system can be pressure-tested.

Test blind spades are also known as test spades, smurf spades or smurfflanges.
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Nominal diameter (ASME)
10" in
Flange pressure class (ASME)
900 lb
Material
Steel
Material quality
P265-GH
Handle marking
Size, pressure class, material, thickness and batch number
Thread Size
1" NPT
A
432 mm
M
117 mm
N
150 mm
O
99
P
25 mm
T
55 mm