



€32.20/ pieceexcl. VAT
€38.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal diameter (ASME) | 1" in |
Flange pressure class (ASME) | 900 lb |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Norm | ASME B16.48-2015 |
A | 76 mm |
C | 115 mm |
E | 34 mm |
F | 30 mm |
G | 30 mm |
H | 6.8 mm |
T | 5 mm |