Temporary blind spade S235JR type 1 900 1/2" 5

  • ERIKS:12989307
Image 1
Image 2
Image 1
Image 2
Temporary blind spades can be used to block parts of a piping system. Temporary blind spades are non-pressure-keeping.

Temporary blind spades are also known as spades, paddle spades, paddle blanks, line blanks or pancake blind.
Save to list

€31.90/ pieceexcl. VAT

€38.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Nominal diameter (ASME)
1/2" in
Flange pressure class (ASME)
900 lb
Material
Steel
Material quality
S235JR
With boltholes
No
Norm
ASME B16.48-2015
A
60 mm
C
105 mm
E
24 mm
F
30 mm
G
30 mm
H
4.8 mm
T
5 mm