Temporary blind spade S235JR type 1 2500 6" 5

  • ERIKS:12989353
Image 1
Image 2
Image 1
Image 2
Temporary blind spades can be used to block parts of a piping system. Temporary blind spades are non-pressure-keeping.

Temporary blind spades are also known as spades, paddle spades, paddle blanks, line blanks or pancake blind.
Save to list

€69.00/ pieceexcl. VAT

€83.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Nominal diameter (ASME)
6" in
Flange pressure class (ASME)
2500 lb
Material
Steel
Material quality
S235JR
With boltholes
Yes
Diameter bolt circle
368.3 mm
Number of bolt holes
1
Norm
ASME B16.48-2015
A
314 mm
C
190 mm
D
54 mm
E
80 mm
F
40 mm
G
40 mm
H
16 mm
T
5 mm