



€37.90/ pieceexcl. VAT
€45.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal diameter (ASME) | 1.1/2" in |
Flange pressure class (ASME) | 2500 lb |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Norm | ASME B16.48-2015 |
A | 114 mm |
C | 120 mm |
E | 50 mm |
F | 30 mm |
G | 30 mm |
H | 10 mm |
T | 5 mm |