Temporary blind spade S235JR type 1 1500 4" 5

  • ERIKS:12989343
Image 1
Image 2
Image 1
Image 2
Temporary blind spades can be used to block parts of a piping system. Temporary blind spades are non-pressure-keeping.

Temporary blind spades are also known as spades, paddle spades, paddle blanks, line blanks or pancake blind.
Save to list

€50.10/ pieceexcl. VAT

€60.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Nominal diameter (ASME)
4" in
Flange pressure class (ASME)
1500 lb
Material
Steel
Material quality
S235JR
With boltholes
Yes
Diameter bolt circle
241.3 mm
Number of bolt holes
1
Norm
ASME B16.48-2015
A
206 mm
C
130 mm
D
35 mm
E
80 mm
F
30 mm
G
30 mm
H
16 mm
T
5 mm