



€36.90/ pieceexcl. VAT
€44.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal diameter (ASME) | 2" in |
Flange pressure class (ASME) | 150 lb |
Material | Steel |
Material quality | S235JR |
With boltholes | Yes |
Diameter bolt circle | 120.7 mm |
Number of bolt holes | 1 |
Norm | ASME B16.48-2015 |
A | 102 mm |
C | 100 mm |
D | 20 mm |
E | 50 mm |
F | 30 mm |
G | 30 mm |
H | 10 mm |
T | 5 mm |