Temporary blind spade S235JR type 1 150 1.1/2" 5

  • ERIKS:12989293
Image 1
Image 2
Image 1
Image 2
Temporary blind spades can be used to block parts of a piping system. Temporary blind spades are non-pressure-keeping.

Temporary blind spades are also known as spades, paddle spades, paddle blanks, line blanks or pancake blind.
Save to list

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Nominal diameter (ASME)
1.1/2" in
Flange pressure class (ASME)
150 lb
Material
Steel
Material quality
S235JR
With boltholes
No
Norm
ASME B16.48-2015
A
83 mm
C
100 mm
E
40 mm
F
30 mm
G
30 mm
H
8 mm
T
5 mm