



€54.90/ pieceexcl. VAT
€66.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 50 |
Flange compression stage (PN) | 63 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Diameter bolt circle | 135 mm |
Thickness | 5 mm |
A | 113 mm |
C | 143.5 mm |
D | 22 mm |
E | 30 mm |
T | 5 mm |