



€36.40/ pieceexcl. VAT
€44.04incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 20 |
Flange compression stage (PN) | 63 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Thickness | 5 mm |
A | 72 mm |
C | 119 mm |
E | 30 mm |
T | 5 mm |