Temporary blind spade S235JR DIN PN6 DN40 5mm

  • ERIKS:13161685
Image 1
Image 2
Image 1
Image 2
Temporary blind spades can be used to block parts of a piping system. Temporary blind spades are non-pressure-keeping.

Temporary blind spades are also known as spades, paddle spades, paddle blanks, line blanks or pancake blind.
Save to list

€51.80/ pieceexcl. VAT

€62.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Nominal bore in DN
40
Flange compression stage (PN)
6
Material
Steel
Material quality
S235JR
With boltholes
No
Thickness
5 mm
A
86 mm
C
132 mm
E
30 mm
T
5 mm