Temporary blind spade S235JR DIN PN6 DN10 5mm

  • ERIKS:13161670
Image 1
Image 2
Image 1
Image 2
Temporary blind spades can be used to block parts of a piping system. Temporary blind spades are non-pressure-keeping.

Temporary blind spades are also known as spades, paddle spades, paddle blanks, line blanks or pancake blind.
Save to list

€26.00/ pieceexcl. VAT

€31.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Nominal bore in DN
10
Flange compression stage (PN)
6
Material
Steel
Material quality
S235JR
With boltholes
No
Thickness
5 mm
A
39 mm
C
120.5 mm
E
30 mm
T
5 mm