



71,60 €/ pieceexcl. VAT
86,64 €incl. VAT
Estimated delivery date - 29.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 100 |
Flange compression stage (PN) | 25/40 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Diameter bolt circle | 190 mm |
Thickness | 5 mm |
A | 168 mm |
C | 146 mm |
D | 22 mm |
E | 40 mm |
T | 5 mm |