Temporary blind spade S235JR DIN PN100 DN250 5mm

  • ERIKS:13161771
Image 1
Image 2
Image 1
Image 2
Temporary blind spades can be used to block parts of a piping system. Temporary blind spades are non-pressure-keeping.

Temporary blind spades are also known as spades, paddle spades, paddle blanks, line blanks or pancake blind.
Save to list

€105.00/ pieceexcl. VAT

€127.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Nominal bore in DN
250
Flange compression stage (PN)
100
Material
Steel
Material quality
S235JR
With boltholes
No
Diameter bolt circle
430 mm
Thickness
5 mm
A
391 mm
C
174.5 mm
D
39 mm
E
50 mm
T
5 mm