



€28.40/ pieceexcl. VAT
€34.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 15 |
Flange compression stage (PN) | 100 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Thickness | 5 mm |
A | 61 mm |
C | 124.5 mm |
E | 30 mm |
T | 5 mm |