



€67.60/ pieceexcl. VAT
€81.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 100 |
Flange compression stage (PN) | 100 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Diameter bolt circle | 210 mm |
Thickness | 5 mm |
A | 180 mm |
C | 155 mm |
D | 30 mm |
E | 40 mm |
T | 5 mm |