



€26.00/ pieceexcl. VAT
€31.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 10 |
Flange compression stage (PN) | 100 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Thickness | 5 mm |
A | 56 mm |
C | 127 mm |
E | 30 mm |
T | 5 mm |