



81,20 €/ pieceexcl. VAT
98,25 €incl. VAT
Estimated delivery date - 29.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 150 |
Flange compression stage (PN) | 10/16 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Diameter bolt circle | 240 mm |
Thickness | 5 mm |
A | 218 mm |
C | 161 mm |
D | 22 mm |
E | 40 mm |
T | 5 mm |