
€8.45/ pieceexcl. VAT
€10.22incl. VAT
190 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 1" |
Shape | T-piece |