Tapping screw DIN 7982Z Stainless steel A2 4.2x38mm

  • ERIKS:23730984
  • Manufacturer:4043377164209
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982Z
Head form
Countersunk head
Screwing system
Pozidriv
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
With point
Yes
Self drilling
No
Thread diameter
4.2 mm
Length
38 mm
DIN standard
7982
Type
Sheet metal screw