Tapping screw DIN 7982TX Galvanic/electrolytic zinc plated 4.2x45mm

  • ERIKS:11791264
  • Manufacturer:4043952720905
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982TX
Head form
Countersunk head
Screwing system
Torx
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Self drilling
No
Thread diameter
4.2 mm
Length
45 mm
DIN standard
7982
Type
Sheet metal screw