
€0.52/ pieceexcl. VAT
€0.63incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7982H |
Head form | Flat head |
Screwing system | Phillips |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Thread diameter | 5.5 mm |
Length | 38 mm |
DIN standard | 7982 |
Head diameter | 108 mm |