Tapping screw DIN 7982H Stainless steel A4 4.8x32mm

  • ERIKS:14274472
  • Manufacturer:8716024489845
Image 1
Save to list

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982H
Head form
Flat head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Thread diameter
4.8 mm
Length
32 mm
DIN standard
7982
Head diameter
95 mm