
€0.16/ pieceexcl. VAT
€0.19incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7982H |
Head form | Flat head |
Screwing system | Phillips |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Thread diameter | 4.2 mm |
Length | 16 mm |
DIN standard | 7982 |
Head diameter | 81 mm |